Klofið splitti 8,0x90 ISO1234

intelisale.product.documents
Vörunúmer: 5117 108 90
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Zinc plated
Nominal diameter (d1) 8 mm
Length (l1) 90 mm
DIN 94
Longitudinal external diameter of ring (b) 16 mm
Transverse external diameter of ring (c) 11.80 mm
Length between two pins of a splint (a) 4 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Zinc plated
Nominal diameter (d1) 8 mm
Length (l1) 90 mm
DIN 94
Longitudinal external diameter of ring (b) 16 mm
Transverse external diameter of ring (c) 11.80 mm
Length between two pins of a splint (a) 4 mm
Hleð myndum