Klofið splitti 5,0x40 Din94

intelisale.product.documents
Vörunúmer: 5117 105 40
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Nominal diameter (d1) 5 mm
Length (l1) 40 mm
Longitudinal external diameter of ring (b) 10 mm
Transverse external diameter of ring (c) 9.20 mm
Length between two pins of a splint (a) 4 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Nominal diameter (d1) 5 mm
Length (l1) 40 mm
Longitudinal external diameter of ring (b) 10 mm
Transverse external diameter of ring (c) 9.20 mm
Length between two pins of a splint (a) 4 mm
Hleð myndum