Klofið splitti 3,5x40 Din94

intelisale.product.documents
Vörunúmer: 5117 135 40
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Zinc plated
Nominal diameter (d1) 3.5 mm
Length (l1) 40 mm
DIN 94
Longitudinal external diameter of ring (b) 8 mm
Transverse external diameter of ring (c) 7.4 mm
Length between two pins of a splint (a) 3.2 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Zinc plated
Nominal diameter (d1) 3.5 mm
Length (l1) 40 mm
DIN 94
Longitudinal external diameter of ring (b) 8 mm
Transverse external diameter of ring (c) 7.4 mm
Length between two pins of a splint (a) 3.2 mm
Hleð myndum