Klofið splitti 2,0x25 Din94

intelisale.product.documents
Vörunúmer: 5117 102 25
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Nominal diameter (d1) 2 mm
Length (l1) 25 mm
DIN 94
Longitudinal external diameter of ring (b) 4 mm
Transverse external diameter of ring (c) 3.2 mm
Length between two pins of a splint (a) 2.5 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Nominal diameter (d1) 2 mm
Length (l1) 25 mm
DIN 94
Longitudinal external diameter of ring (b) 4 mm
Transverse external diameter of ring (c) 3.2 mm
Length between two pins of a splint (a) 2.5 mm
Hleð myndum