Klippur f.rafm. Ø 0,2-1,0 125mm 60°

intelisale.product.documents
Vörunúmer: 0714 07 541
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Stainless steel
Surface Bare
Version Head 60° tilted
Length 125 mm
Cutting edge length 5.5 mm
Max. medium wire diameter cutting capacity 0.6 mm
Jaws width 13.5 mm
Jaws thickness 7.5 mm
Min./max. soft wire diameter cutting capacity 0,2-1,0 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Stainless steel
Surface Bare
Version Head 60° tilted
Length 125 mm
Cutting edge length 5.5 mm
Max. medium wire diameter cutting capacity 0.6 mm
Jaws width 13.5 mm
Jaws thickness 7.5 mm
Min./max. soft wire diameter cutting capacity 0,2-1,0 mm
Hleð myndum