Klippur f.rafm. Ø 0,2-1,0 125mm

intelisale.product.documents
Vörunúmer: 0714 07 542
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Tool steel
Surface Burnished
Length 125 mm
Cutting edge length 9 mm
Max. medium wire diameter cutting capacity 1.2 mm
Jaws width 12.5 mm
Jaws thickness 7.5 mm
Min./max. soft wire diameter cutting capacity 0,2-1,0 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Tool steel
Surface Burnished
Length 125 mm
Cutting edge length 9 mm
Max. medium wire diameter cutting capacity 1.2 mm
Jaws width 12.5 mm
Jaws thickness 7.5 mm
Min./max. soft wire diameter cutting capacity 0,2-1,0 mm
Hleð myndum