Kapalskór rauður hringur 8mm

intelisale.product.documents
Vörunúmer: 0967 400 058
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Min./max. wire cross section 0,5-1 mm²
Colour Red
Flange hole M8
Length (l) 28.5 mm
Max. nominal voltage 600 V/AC
Max. temperature conditions 105 °C
Material Copper
Surface Tin-plated
Insulating material Nylon
Halogen-free Yes
Silicone-free Yes
*
*
*
Tæknilegar upplýsingar
Min./max. wire cross section 0,5-1 mm²
Colour Red
Flange hole M8
Length (l) 28.5 mm
Max. nominal voltage 600 V/AC
Max. temperature conditions 105 °C
Material Copper
Surface Tin-plated
Insulating material Nylon
Halogen-free Yes
Silicone-free Yes
Hleð myndum