Kapalskór rauður hringur 6mm

intelisale.product.documents
Vörunúmer: 0967 400 056
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Copper
Colour Red
Silicone-free Yes
Surface Tin-plated
Halogen-free Yes
Max. temperature conditions 105 °C
Min./max. wire cross section 0,5-1 mm²
Max. nominal voltage 600 V/AC
Flange hole M6
Insulating material Nylon
*
*
*
Tæknilegar upplýsingar
Material Copper
Colour Red
Silicone-free Yes
Surface Tin-plated
Halogen-free Yes
Max. temperature conditions 105 °C
Min./max. wire cross section 0,5-1 mm²
Max. nominal voltage 600 V/AC
Flange hole M6
Insulating material Nylon
Hleð myndum