Kapalskór rauður gaffall 4mm

intelisale.product.documents
Vörunúmer: 0967 401 054
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Copper
Colour Red
Silicone-free Yes
Surface Tin-plated
Halogen-free Yes
Max. temperature conditions 105 °C
Min./max. wire cross section 0,5-1 mm²
Max. nominal voltage 600 V/AC
Flange hole M4
Insulating material Nylon
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Copper
Colour Red
Silicone-free Yes
Surface Tin-plated
Halogen-free Yes
Max. temperature conditions 105 °C
Min./max. wire cross section 0,5-1 mm²
Max. nominal voltage 600 V/AC
Flange hole M4
Insulating material Nylon
Hleð myndum