Kapalskór gulur hringur 10mm

intelisale.product.documents
Vörunúmer: 0967 400 410
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Length (l) 28 mm
Material Copper
Colour Yellow
Silicone-free Yes
Surface Tin-plated
Halogen-free Yes
Max. temperature conditions 105 °C
Min./max. wire cross section 4-6 mm²
Max. nominal voltage 600 V/AC
Flange hole M10
Insulating material Nylon
*
*
*
Tæknilegar upplýsingar
Length (l) 28 mm
Material Copper
Colour Yellow
Silicone-free Yes
Surface Tin-plated
Halogen-free Yes
Max. temperature conditions 105 °C
Min./max. wire cross section 4-6 mm²
Max. nominal voltage 600 V/AC
Flange hole M10
Insulating material Nylon
Hleð myndum