Kapalskór gulur afturbeygður 6,3 mm

intelisale.product.documents
Vörunúmer: 0558 944 4
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Copper
Colour Yellow
Silicone-free No
Surface Tin-plated
Halogen-free No
Min./max. temperature conditions -10 to 75 °C
Min./max. wire cross section 4-6 mm²
Max. nominal voltage 600 V/AC
Nominal size of flat plug 6.3 x 0.8 mm
Insulating material PVC
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Copper
Colour Yellow
Silicone-free No
Surface Tin-plated
Halogen-free No
Min./max. temperature conditions -10 to 75 °C
Min./max. wire cross section 4-6 mm²
Max. nominal voltage 600 V/AC
Nominal size of flat plug 6.3 x 0.8 mm
Insulating material PVC
Hleð myndum