Kúluliður 8x16 form A

intelisale.product.documents
Vörunúmer: 0268 208 16
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Form C
DIN 71802
Body width M8
Thread type Metric thread
Version With spring catch
Nominal diameter 8 mm
Length from centre of ball to end of ball socket (a1) 30 mm
Length from centre of ball to tappet collar (l1) 13 mm
Length of tappet from collar (l2) 16.5 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Form C
DIN 71802
Body width M8
Thread type Metric thread
Version With spring catch
Nominal diameter 8 mm
Length from centre of ball to end of ball socket (a1) 30 mm
Length from centre of ball to tappet collar (l1) 13 mm
Length of tappet from collar (l2) 16.5 mm
Hleð myndum