Kúluliður 5x10 gerð A

intelisale.product.documents
Vörunúmer: 0268 205 10
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Form C
DIN 71802
Body width M5
Thread type Metric thread
Version With spring catch
Nominal diameter 5 mm
Length from centre of ball to end of ball socket (a1) 22 mm
Length from centre of ball to tappet collar (l1) 9 mm
Length of tappet from collar (l2) 10.2 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Form C
DIN 71802
Body width M5
Thread type Metric thread
Version With spring catch
Nominal diameter 5 mm
Length from centre of ball to end of ball socket (a1) 22 mm
Length from centre of ball to tappet collar (l1) 9 mm
Length of tappet from collar (l2) 10.2 mm
Hleð myndum