|
Surface
|
Vaporised |
|
Angle of the tip
|
118 Degree |
|
Length
|
182 mm |
|
Diameter (Ø)
|
12.5 mm |
|
Material to be processed
|
SteelCast iron |
|
Suitable for machine type
|
Pedestal drilling machine |
|
Service life (points system)
|
3 of 4 points |
|
Quality
|
Würth-Standard |
|
Standard / drilling depth
|
DIN 345 / 5xD |
|
Shank style
|
Morse taper |
|
Material sub-group
|
|
|
Cutting material
|
HSS |
|
Self-centring
|
Yes |
|
Suitable for upright drilling machine (points system)
|
4 of 4 points |
|
Suitable for milling-drilling centre (points system)
|
1 of 4 points |
|
Drilling speed (point system)
|
3 of 4 points |
|
Bore hole quality (point system) ( )
|
3 of 4 points |
|
Versatility (points system)
|
2 of 4 points |
|
Drilling behaviour (point system)
|
3 of 4 points |
|
Chip flute length
|
101 mm |
|
Max. drilling depth (D)
|
5xD |
|
Drilling depth
|
62.5 mm |
|
Suitable for morse taper tools
|
MK 1 |