|
Material
|
Hardened steel |
|
Length (l)
|
90 mm |
|
Nominal diameter (d)
|
6 mm |
|
Head type
|
Countersunk milling pocket head |
|
Head diameter (dh)
|
12 mm |
|
Head height (k)
|
4.4 mm |
|
Head details
|
Milling pockets |
|
Internal drive
|
RW40 |
|
Nominal diameter 2
|
6.7 mm |
|
Thread type
|
Wood screw thread |
|
Thread design
|
Partial thread with underhead thread for adjusting |
|
Thread form
|
Single start thread |
|
Thread length (lg)
|
55 mm |
|
Screw-thread length with drill tip (b)
|
60 mm |
|
Core diameter
|
3.9 mm |
|
Core diameter of head thread
|
4 mm |
|
Shape of tip
|
Centring drilling tip |
|
Surface
|
Zinc plated |
|
Suitable for use in the following materials
|
Wood, Derived timber product, Board ply wood (BSP), Softwood, OSB, Chipboard |
|
Area of application
|
Spacing assemblyAdjustingSubstructure |
|
Max. screw-in angle
|
90 Degree |
|
Min. screw-in angle
|
0 Degree |
|
Approval
|
ETA-11/0190 |
|
RoHS-compliant
|
Yes |