JAMO 4 CS stilliskrúfa 6 x 80 RW40

intelisale.product.documents
Vörunúmer: 0234 564 80
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Length (l) 80 mm
Nominal diameter (d) 6 mm
Material Hardened steel
Surface Zinc plated
Internal drive RW40
Head type Countersunk head
RoHS-compliant Yes
Thread type Wood screw thread
Thread format Coarse thread
Thread design Partial thread with underhead thread for adjusting
Area of application Spacing assemblyAdjustingSubstructure
Shape of tip Tip
Core diameter 3.9 mm
Max. screw-in angle 90 Degree
Min. screw-in angle 0 Degree
Suitable for use in the following materials Dowel
Approval ETA-11/0190
Thread length 53 mm
Nominal diameter 2 9.9 mm
Core diameter of head thread 7.4 mm
Head height 3.5 mm
Head diameter 12.3 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Length (l) 80 mm
Nominal diameter (d) 6 mm
Material Hardened steel
Surface Zinc plated
Internal drive RW40
Head type Countersunk head
RoHS-compliant Yes
Thread type Wood screw thread
Thread format Coarse thread
Thread design Partial thread with underhead thread for adjusting
Area of application Spacing assemblyAdjustingSubstructure
Shape of tip Tip
Core diameter 3.9 mm
Max. screw-in angle 90 Degree
Min. screw-in angle 0 Degree
Suitable for use in the following materials Dowel
Approval ETA-11/0190
Thread length 53 mm
Nominal diameter 2 9.9 mm
Core diameter of head thread 7.4 mm
Head height 3.5 mm
Head diameter 12.3 mm
Hleð myndum