Innansexk.undirs. 6x20 A4-70

intelisale.product.documents
Vörunúmer: 0299 6 20
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Stainless steel A4
Surface Bare
Length (l1) 20 mm
Head diameter (dk) 12 mm
Head height (k1) 3.3 mm
Head type Countersunk head
Norms ISO 10642
Body width M6
Property class 070
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Pitch 1 mm
Thread format Standard metric thread
Product class A
Internal drive (s1) IH4
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Stainless steel A4
Surface Bare
Length (l1) 20 mm
Head diameter (dk) 12 mm
Head height (k1) 3.3 mm
Head type Countersunk head
Norms ISO 10642
Body width M6
Property class 070
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Pitch 1 mm
Thread format Standard metric thread
Product class A
Internal drive (s1) IH4
Hleð myndum