Innansexk.undirs. 4x10 A4-70

intelisale.product.documents
Vörunúmer: 0299 4 10
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Stainless steel A4
Surface Bare
Length (l1) 10 mm
Head diameter (dk) 8 mm
Head height (k1) 2.3 mm
Head type Countersunk head
Norms ISO 10642
Body width M4
Property class 070
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Pitch 0.7 mm
Thread format Standard metric thread
Product class A
Internal drive (s1) IH2.5
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Stainless steel A4
Surface Bare
Length (l1) 10 mm
Head diameter (dk) 8 mm
Head height (k1) 2.3 mm
Head type Countersunk head
Norms ISO 10642
Body width M4
Property class 070
RoHS-compliant Yes
Drive type Hexagon socket
Thread type Metric thread
Pitch 0.7 mm
Thread format Standard metric thread
Product class A
Internal drive (s1) IH2.5
Hleð myndum