Fyrirtæki: Stofnaðu aðgang eða til að sjá verð
(0) vörur
Engar vörur í körfu.

Engar vörur í körfu

    Close
    Filters
    Preferences
    Leita

    HSS borar 18,5mm

    intelisale.product.documents
    Vörunúmer: 0624 001 850
    products.pickngo
    Fljótleg afhending
    Ókeypis sendingarkostnaður
    Tæknilegar upplýsingar
    Nafn á eigindi Eigindargildi
    Surface Vaporised
    Angle of the tip 130 Degree
    Length 198 mm
    Diameter (Ø) 18.5 mm
    Material to be processed SteelCast iron
    Suitable for machine type DrillCordless screwdriversPedestal drilling machine
    Service life (points system) 3 of 4 points
    Quality ZEBRA-Premium
    Standard / drilling depth DIN 338 / 5xD
    Shank style Cylindrical
    Material sub-group
    Cutting material HSS
    Self-centring Yes
    Suitable for drill (points system) 3 of 4 points
    Suitable for cordless drills (points system) 3 of 4 points
    Suitable for upright drilling machine (points system) 3 of 4 points
    Suitable for milling-drilling centre (points system) 1 of 4 points
    Drilling speed (point system) 3 of 4 points
    Bore hole quality (point system) ( ) 4 of 4 points
    Versatility (points system) 2 of 4 points
    Drilling behaviour (point system) 3 of 4 points
    Chip flute length 135 mm
    Max. drilling depth (D) 5xD
    Drilling depth 92.5 mm
    Skrifaðu þína eigin umsögn
    • Aðeins skráðir notendur geta skrifað umsagnir
    *
    *
    • Slæm
    • Frábær
    *
    *
    *
    Tæknilegar upplýsingar
    Surface Vaporised
    Angle of the tip 130 Degree
    Length 198 mm
    Diameter (Ø) 18.5 mm
    Material to be processed SteelCast iron
    Suitable for machine type DrillCordless screwdriversPedestal drilling machine
    Service life (points system) 3 of 4 points
    Quality ZEBRA-Premium
    Standard / drilling depth DIN 338 / 5xD
    Shank style Cylindrical
    Material sub-group
    Cutting material HSS
    Self-centring Yes
    Suitable for drill (points system) 3 of 4 points
    Suitable for cordless drills (points system) 3 of 4 points
    Suitable for upright drilling machine (points system) 3 of 4 points
    Suitable for milling-drilling centre (points system) 1 of 4 points
    Drilling speed (point system) 3 of 4 points
    Bore hole quality (point system) ( ) 4 of 4 points
    Versatility (points system) 2 of 4 points
    Drilling behaviour (point system) 3 of 4 points
    Chip flute length 135 mm
    Max. drilling depth (D) 5xD
    Drilling depth 92.5 mm