Hringspl.innan 28x1,2 mm ryðf.1.4122

intelisale.product.documents
Vörunúmer: 0489 022 8
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Stainless steel, 1.4122
Surface Plain
Version Standard design
Outer diameter (d1) 30.1 mm
Width (b1) 2.9 mm
Thickness (s1) 1.2 mm
Suitable for groove diameter 29.4 mm
Eye width (a1) 4.8 mm
Suitable for holes 28 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Stainless steel, 1.4122
Surface Plain
Version Standard design
Outer diameter (d1) 30.1 mm
Width (b1) 2.9 mm
Thickness (s1) 1.2 mm
Suitable for groove diameter 29.4 mm
Eye width (a1) 4.8 mm
Suitable for holes 28 mm
Hleð myndum