Hosuklemma 12mm 40-60 7mm/ph

intelisale.product.documents
Vörunúmer: 0549 240 60
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Norms DIN 3017
RoHS-compliant Yes
Drive type H
Width across flats (SW) 7 mm
Tightening torque 5 Nm
Width of band 12 mm
Material of the clamp band Ferritic steel F1
Surface of the clamp band Plain
Material of the screw Steel
Material of the housing Ferritic steel F1
Min./max. grip range 40-60 mm
Surface of the screw Galvanised
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Norms DIN 3017
RoHS-compliant Yes
Drive type H
Width across flats (SW) 7 mm
Tightening torque 5 Nm
Width of band 12 mm
Material of the clamp band Ferritic steel F1
Surface of the clamp band Plain
Material of the screw Steel
Material of the housing Ferritic steel F1
Min./max. grip range 40-60 mm
Surface of the screw Galvanised
Hleð myndum