Hnoðró M6 rifluð, grönn

intelisale.product.documents
Vörunúmer: 0917 760
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Length (l1) 13 mm
Head height (k1) 0.50 mm
Head type Countersunk head
Thread type x nominal diameter (D) M6
Outer diameter (d2) 7.9 mm
Drill hole diameter 8 mm
Shear-fracture load 4400 N
Tensile fracture load 10000 N
Head diameter (d1) 9 mm
Min./max. grip range (s1) 0,5-3,0 mm
Max. tightening torque 10 Nm
Shank detail With knurled shank
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Length (l1) 13 mm
Head height (k1) 0.50 mm
Head type Countersunk head
Thread type x nominal diameter (D) M6
Outer diameter (d2) 7.9 mm
Drill hole diameter 8 mm
Shear-fracture load 4400 N
Tensile fracture load 10000 N
Head diameter (d1) 9 mm
Min./max. grip range (s1) 0,5-3,0 mm
Max. tightening torque 10 Nm
Shank detail With knurled shank
Hleð myndum