Hnoðró m.flansa M4

intelisale.product.documents
Vörunúmer: 0917 240
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Length (l1) 11.2 mm
Head height (k1) 0.8 mm
Head type Flat round head
Thread type x nominal diameter (D) M4
Outer diameter (d2) 5.9 mm
Drill hole diameter 6 mm
Shear-fracture load 2200 N
Tensile fracture load 6800 N
Head diameter (d1) 9 mm
Min./max. grip range (s1) 0,3-2,0 mm
Max. tightening torque 3 Nm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Length (l1) 11.2 mm
Head height (k1) 0.8 mm
Head type Flat round head
Thread type x nominal diameter (D) M4
Outer diameter (d2) 5.9 mm
Drill hole diameter 6 mm
Shear-fracture load 2200 N
Tensile fracture load 6800 N
Head diameter (d1) 9 mm
Min./max. grip range (s1) 0,3-2,0 mm
Max. tightening torque 3 Nm
Hleð myndum