Hnoð stór haus svört 4,8*10mm

intelisale.product.documents
Vörunúmer: 0915 948 10
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Colour Black
Nominal diameter (d1) 4.8 mm
Length (l1) 10 mm
Head diameter (dk) 16 mm
Head height (k1) 1.8 mm
Product weight (per item) 3.25 g
Min./max. drill hole diameter 4,9-5,1 mm
Min./max. grip range 1,5-6,0 mm
Material of the sleeve Aluminium
Material of the mandrel Steel
Surface of the sleeve Black anodised
Surface of the mandrel Galvanised
Shear-fracture load 1470 N
Tensile fracture load 2400 N
Nominal diameter x length (Ø d x l) 4,8 x 10,0 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Colour Black
Nominal diameter (d1) 4.8 mm
Length (l1) 10 mm
Head diameter (dk) 16 mm
Head height (k1) 1.8 mm
Product weight (per item) 3.25 g
Min./max. drill hole diameter 4,9-5,1 mm
Min./max. grip range 1,5-6,0 mm
Material of the sleeve Aluminium
Material of the mandrel Steel
Surface of the sleeve Black anodised
Surface of the mandrel Galvanised
Shear-fracture load 1470 N
Tensile fracture load 2400 N
Nominal diameter x length (Ø d x l) 4,8 x 10,0 mm
Hleð myndum