Hnoð stál/stál 5x8mm (2,5-4,0)

intelisale.product.documents
Vörunúmer: 0935 250 8
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Nominal diameter (d1) 5 mm
Length (l1) 8 mm
Head diameter (dk) 9.50 mm
Head height (k1) 1.60 mm
Drill hole diameter 5.10 mm
ISO 15979
Min./max. grip range 2,5-4,0 mm
Material of the sleeve Steel
Material of the mandrel Steel
Surface of the sleeve Galvanised
Surface of the mandrel Galvanised
Shear-fracture load 3100 N
Tensile fracture load 4000 N
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Nominal diameter (d1) 5 mm
Length (l1) 8 mm
Head diameter (dk) 9.50 mm
Head height (k1) 1.60 mm
Drill hole diameter 5.10 mm
ISO 15979
Min./max. grip range 2,5-4,0 mm
Material of the sleeve Steel
Material of the mandrel Steel
Surface of the sleeve Galvanised
Surface of the mandrel Galvanised
Shear-fracture load 3100 N
Tensile fracture load 4000 N
Hleð myndum