Hnoð stál/stál 4x16mm (9,0-12,0)

intelisale.product.documents
Vörunúmer: 0935 240 16
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Nominal diameter (d1) 4 mm
Length (l1) 16 mm
Head diameter (dk) 8 mm
Head height (k1) 1.30 mm
Drill hole diameter 4.10 mm
ISO 15979
Min./max. grip range 9,0-12,0 mm
Material of the sleeve Steel
Material of the mandrel Steel
Surface of the sleeve Galvanised
Surface of the mandrel Galvanised
Shear-fracture load 1700 N
Tensile fracture load 2200 N
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Nominal diameter (d1) 4 mm
Length (l1) 16 mm
Head diameter (dk) 8 mm
Head height (k1) 1.30 mm
Drill hole diameter 4.10 mm
ISO 15979
Min./max. grip range 9,0-12,0 mm
Material of the sleeve Steel
Material of the mandrel Steel
Surface of the sleeve Galvanised
Surface of the mandrel Galvanised
Shear-fracture load 1700 N
Tensile fracture load 2200 N
Hleð myndum