Hnoð stál/stál 3,2x8 (3,0-5,0)

intelisale.product.documents
Vörunúmer: 0935 232 8
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Nominal diameter (d1) 3.2 mm
Length (l1) 8 mm
Head diameter (dk) 6.40 mm
Head height (k1) 1 mm
Drill hole diameter 3.30 mm
ISO 15979
Min./max. grip range 3,0-5,0 mm
Material of the sleeve Steel
Material of the mandrel Steel
Surface of the sleeve Galvanised
Surface of the mandrel Galvanised
Shear-fracture load 1100 N
Tensile fracture load 1200 N
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Nominal diameter (d1) 3.2 mm
Length (l1) 8 mm
Head diameter (dk) 6.40 mm
Head height (k1) 1 mm
Drill hole diameter 3.30 mm
ISO 15979
Min./max. grip range 3,0-5,0 mm
Material of the sleeve Steel
Material of the mandrel Steel
Surface of the sleeve Galvanised
Surface of the mandrel Galvanised
Shear-fracture load 1100 N
Tensile fracture load 1200 N
Hleð myndum