Hnoð m.stór haus ál/A2 4,8X*17

intelisale.product.documents
Vörunúmer: 0915 148 127
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Colour Galvanised
Nominal diameter (d1) 4.8 mm
Length (l1) 17 mm
Head diameter (dk) 16 mm
Head height (k1) 1.8 mm
Product weight (per item) 3.85 g
Min./max. drill hole diameter 4,9-5,1 mm
Min./max. grip range 6,5-12,5 mm
Material of the sleeve Aluminium
Material of the mandrel Stainless steel A2
Surface of the sleeve Plain
Surface of the mandrel Plain
Shear-fracture load 1470 N
Tensile fracture load 2400 N
Nominal diameter x length (Ø d x l) 4,8 x 17,0 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Colour Galvanised
Nominal diameter (d1) 4.8 mm
Length (l1) 17 mm
Head diameter (dk) 16 mm
Head height (k1) 1.8 mm
Product weight (per item) 3.85 g
Min./max. drill hole diameter 4,9-5,1 mm
Min./max. grip range 6,5-12,5 mm
Material of the sleeve Aluminium
Material of the mandrel Stainless steel A2
Surface of the sleeve Plain
Surface of the mandrel Plain
Shear-fracture load 1470 N
Tensile fracture load 2400 N
Nominal diameter x length (Ø d x l) 4,8 x 17,0 mm
Hleð myndum