Hnoð lokuð ál/stál 4,8x15mm (8,0-9,5)

intelisale.product.documents
Vörunúmer: 0937 048 15
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Nominal diameter (d1) 4.8 mm
Length (l1) 14.5 mm
Head diameter (dk) 9.5 mm
Head height (k1) 2 mm
Head type Flat round head
RoHS-compliant Yes
Drill hole diameter 4.9 mm
Min./max. grip range 7,5-9,5 mm
Material of the sleeve Aluminium
Material of the mandrel Steel
Surface of the sleeve Plain
Surface of the mandrel Plain
Shear-fracture load 2330 N
Tensile fracture load 3170 N
Nominal diameter x length (Ø d x l) 4,8 x 14,5 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Nominal diameter (d1) 4.8 mm
Length (l1) 14.5 mm
Head diameter (dk) 9.5 mm
Head height (k1) 2 mm
Head type Flat round head
RoHS-compliant Yes
Drill hole diameter 4.9 mm
Min./max. grip range 7,5-9,5 mm
Material of the sleeve Aluminium
Material of the mandrel Steel
Surface of the sleeve Plain
Surface of the mandrel Plain
Shear-fracture load 2330 N
Tensile fracture load 3170 N
Nominal diameter x length (Ø d x l) 4,8 x 14,5 mm
Hleð myndum