Hnoð lokuð ál/A2 4,0x8,0mm (0,5-3,5)

intelisale.product.documents
Vörunúmer: 0937 140 80
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Nominal diameter (d1) 4 mm
Length (l1) 8 mm
Head diameter (dk) 8 mm
Head height (k1) 1.7 mm
Head type Flat round head
RoHS-compliant Yes
Drill hole diameter 4.1 mm
Min./max. grip range 0,5-3,5 mm
Material of the sleeve Aluminium
Material of the mandrel Stainless steel A2
Surface of the sleeve Plain
Surface of the mandrel Plain
Shear-fracture load 1660 N
Tensile fracture load 2250 N
Nominal diameter x length (Ø d x l) 4,0 x 8,0 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Nominal diameter (d1) 4 mm
Length (l1) 8 mm
Head diameter (dk) 8 mm
Head height (k1) 1.7 mm
Head type Flat round head
RoHS-compliant Yes
Drill hole diameter 4.1 mm
Min./max. grip range 0,5-3,5 mm
Material of the sleeve Aluminium
Material of the mandrel Stainless steel A2
Surface of the sleeve Plain
Surface of the mandrel Plain
Shear-fracture load 1660 N
Tensile fracture load 2250 N
Nominal diameter x length (Ø d x l) 4,0 x 8,0 mm
Hleð myndum