Hnoð lokuð ál/A2 3,2x9,5mm (3,0-5,0)

intelisale.product.documents
Vörunúmer: 0937 132 95
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Nominal diameter (d1) 3.2 mm
Length (l1) 9.5 mm
Head diameter (dk) 6 mm
Head height (k1) 1.3 mm
Head type Flat round head
RoHS-compliant Yes
Drill hole diameter 3.3 mm
Min./max. grip range 3,0-5,0 mm
Material of the sleeve Aluminium
Material of the mandrel Stainless steel A2
Surface of the sleeve Plain
Surface of the mandrel Plain
Shear-fracture load 1170 N
Tensile fracture load 1350 N
Nominal diameter x length (Ø d x l) 3,2 x 9,5 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Nominal diameter (d1) 3.2 mm
Length (l1) 9.5 mm
Head diameter (dk) 6 mm
Head height (k1) 1.3 mm
Head type Flat round head
RoHS-compliant Yes
Drill hole diameter 3.3 mm
Min./max. grip range 3,0-5,0 mm
Material of the sleeve Aluminium
Material of the mandrel Stainless steel A2
Surface of the sleeve Plain
Surface of the mandrel Plain
Shear-fracture load 1170 N
Tensile fracture load 1350 N
Nominal diameter x length (Ø d x l) 3,2 x 9,5 mm
Hleð myndum