Hnoð ál/st. 4x10mm/un (5,0-6,5)ISO15978

intelisale.product.documents
Vörunúmer: 0938 640 10
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Nominal diameter (d1) 4 mm
Length (l1) 10 mm
Head diameter (dk) 8.4 mm
Head height (k1) 1.7 mm
Product weight (per item) 1.4 g
Drill hole diameter 4.1 mm
Min./max. grip range 5,0-6,5 mm
Material of the sleeve Aluminium
Material of the mandrel Steel
Surface of the sleeve Plain
Surface of the mandrel Galvanised
Shear-fracture load 1250 N
Tensile fracture load 1800 N
Nominal diameter x length (Ø d x l) 4,0 x 10,0 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Nominal diameter (d1) 4 mm
Length (l1) 10 mm
Head diameter (dk) 8.4 mm
Head height (k1) 1.7 mm
Product weight (per item) 1.4 g
Drill hole diameter 4.1 mm
Min./max. grip range 5,0-6,5 mm
Material of the sleeve Aluminium
Material of the mandrel Steel
Surface of the sleeve Plain
Surface of the mandrel Galvanised
Shear-fracture load 1250 N
Tensile fracture load 1800 N
Nominal diameter x length (Ø d x l) 4,0 x 10,0 mm
Hleð myndum