Hnoð ál/stál 6x20mm (11,0-15,0)

intelisale.product.documents
Vörunúmer: 0936 6 20
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Nominal diameter (d1) 6 mm
Length (l1) 20 mm
Head diameter (dk) 12 mm
Head height (k1) 1.9 mm
Drill hole diameter 6.1 mm
Min./max. grip range 11,0-15,0 mm
Material of the sleeve Aluminium, AlMg 2.5
Material of the mandrel Steel
Surface of the sleeve Plain
Surface of the mandrel Galvanised
Shear-fracture load 2800 N
Tensile fracture load 3500 N
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Nominal diameter (d1) 6 mm
Length (l1) 20 mm
Head diameter (dk) 12 mm
Head height (k1) 1.9 mm
Drill hole diameter 6.1 mm
Min./max. grip range 11,0-15,0 mm
Material of the sleeve Aluminium, AlMg 2.5
Material of the mandrel Steel
Surface of the sleeve Plain
Surface of the mandrel Galvanised
Shear-fracture load 2800 N
Tensile fracture load 3500 N
Hleð myndum