Hnoð ál/stál 4,8x16mm (6,0-12,0)

intelisale.product.documents
Vörunúmer: 0936 48 16
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Nominal diameter (d1) 4.8 mm
Length (l1) 16 mm
Head diameter (dk) 9.6 mm
Head height (k1) 1.6 mm
Drill hole diameter 4.9 mm
Min./max. grip range 6,0-12,0 mm
Material of the sleeve Aluminium, AlMg 2.5
Material of the mandrel Steel
Surface of the sleeve Plain
Surface of the mandrel Galvanised
Shear-fracture load 1800 N
Tensile fracture load 2100 N
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Nominal diameter (d1) 4.8 mm
Length (l1) 16 mm
Head diameter (dk) 9.6 mm
Head height (k1) 1.6 mm
Drill hole diameter 4.9 mm
Min./max. grip range 6,0-12,0 mm
Material of the sleeve Aluminium, AlMg 2.5
Material of the mandrel Steel
Surface of the sleeve Plain
Surface of the mandrel Galvanised
Shear-fracture load 1800 N
Tensile fracture load 2100 N
Hleð myndum