Hnoð ál/ál 4,8x10mm (4,0-6,0)

intelisale.product.documents
Vörunúmer: 5145 848 10
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Nominal diameter (d1) 4.8 mm
Length (l1) 10 mm
Head diameter (dk) 10.1 mm
Head height (k1) 2 mm
Drill hole diameter 4.9 mm
ISO 15981
Min./max. grip range 4,0-6,0 mm
Material of the sleeve Aluminium
Material of the mandrel Aluminium
Surface of the sleeve Plain
Surface of the mandrel Plain
Shear-fracture load 1160 N
Tensile fracture load 1420 N
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Nominal diameter (d1) 4.8 mm
Length (l1) 10 mm
Head diameter (dk) 10.1 mm
Head height (k1) 2 mm
Drill hole diameter 4.9 mm
ISO 15981
Min./max. grip range 4,0-6,0 mm
Material of the sleeve Aluminium
Material of the mandrel Aluminium
Surface of the sleeve Plain
Surface of the mandrel Plain
Shear-fracture load 1160 N
Tensile fracture load 1420 N
Hleð myndum