Hitakrump 6,4-3,2mm blátt 5m

Athugið aðeins selt í kassamagni!
intelisale.product.documents
Vörunúmer: 0771 750 015
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Contents 5 m
Material Polyolefin
Colour Blue
Diameter 6.4 mm
Min./max. temperature conditions -55 to 135° C
Dielectric strength 20 kV/mm
Flame-retardant Yes
Diameter (shrunk) 3.2 mm
Sleeve-wall thickness when shrunk 0.56 mm
Min./max. shrinkage temperature 90 to 200° C
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Contents 5 m
Material Polyolefin
Colour Blue
Diameter 6.4 mm
Min./max. temperature conditions -55 to 135° C
Dielectric strength 20 kV/mm
Flame-retardant Yes
Diameter (shrunk) 3.2 mm
Sleeve-wall thickness when shrunk 0.56 mm
Min./max. shrinkage temperature 90 to 200° C
Hleð myndum