|
Contents
|
310 ml |
|
Colour
|
Red brown |
|
Container
|
Cartridge |
|
Chemical basis
|
Sauer silicones (acetate systems) |
|
Min./max. skin-formation time
|
8-12 min |
|
Min. skin-formation time
|
8 min |
|
Shore A hardness
|
30 |
|
Min./max. processing temperature
|
5 to 40 °C |
|
Min./max. temperature resistance
|
-50 to 285 °C |
|
Min. flashing point
|
250 °C |
|
Resistance against
|
Aging |
|
Ultraviolet resistance
|
Yes |
|
Shelf life from production
|
24 Month |
|
Conditions to maintain shelf life from production
|
at max. 25°C |
|
Building material class
|
B2 - Normally inflammable |
|
Min. breaking elongation
|
350 % |
|
Smell/fragrance
|
Vinegar |
|
Density
|
1.05 g/cm³ |
|
Max. short-term temperature resistance
|
300 °C |
|
Recoatable/Can be painted over
|
No |
|
Continuous motion absorption
|
20 % |
|
Fungicidal properties
|
No |
|
Conditions for skin-formation time
|
at 23°C and 50% relative humidity |
|
Surface pre-treatment required
|
On porous surfaces |
|
Coating compatibility
|
Yes |