Hetturó M8 Din1587

intelisale.product.documents
Vörunúmer: 0356 8
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Form High
DIN 1587
Property class 6
RoHS-compliant Yes
Thread type Metric thread
Pitch 1.25 mm
Product class A
External drive (s1) WS13
Thread type x nominal diameter (D) M8
Nominal diameter 8 mm
Height (h1) 15 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Form High
DIN 1587
Property class 6
RoHS-compliant Yes
Thread type Metric thread
Pitch 1.25 mm
Product class A
External drive (s1) WS13
Thread type x nominal diameter (D) M8
Nominal diameter 8 mm
Height (h1) 15 mm
Hleð myndum