Hetturó A4-70 M12 Din1587

intelisale.product.documents
Vörunúmer: 0349 12
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Stainless steel A4
Surface Bare
Form High
DIN 1587
Property class 50
RoHS-compliant Yes
Thread type Metric thread
Pitch 1.75 mm
Product class A
External drive (s1) WS19
Thread type x nominal diameter (D) M12
Nominal diameter 12 mm
Height (h1) 22 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Stainless steel A4
Surface Bare
Form High
DIN 1587
Property class 50
RoHS-compliant Yes
Thread type Metric thread
Pitch 1.75 mm
Product class A
External drive (s1) WS19
Thread type x nominal diameter (D) M12
Nominal diameter 12 mm
Height (h1) 22 mm
Hleð myndum