Hetturó A-4-70 M3 Din 1587

intelisale.product.documents
Vörunúmer: 0349 3
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Stainless steel A4
Surface Bare
Form High
DIN 1587
Property class 50
RoHS-compliant Yes
Thread type Metric thread
Pitch 0.5 mm
Product class A
External drive (s1) WS5.5
Thread type x nominal diameter (D) M3
Nominal diameter 3 mm
Height (h1) 7 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Stainless steel A4
Surface Bare
Form High
DIN 1587
Property class 50
RoHS-compliant Yes
Thread type Metric thread
Pitch 0.5 mm
Product class A
External drive (s1) WS5.5
Thread type x nominal diameter (D) M3
Nominal diameter 3 mm
Height (h1) 7 mm
Hleð myndum