Hetta á M8 boltahaus RAL9010 hvítur

intelisale.product.documents
Vörunúmer: 0590 008
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material PE - Polyethylene
Colour Pure white RAL 9010
Min./max. temperature resistance -50 to 60 °C
RoHS-compliant Yes
Suitable for Hexagon bolts and nuts
Outer diameter (d1) 16.5 mm
Height (h1) 15.1 mm
Suitable for width across flats (s1) 13 mm
Suitable for screw (s1) M8
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material PE - Polyethylene
Colour Pure white RAL 9010
Min./max. temperature resistance -50 to 60 °C
RoHS-compliant Yes
Suitable for Hexagon bolts and nuts
Outer diameter (d1) 16.5 mm
Height (h1) 15.1 mm
Suitable for width across flats (s1) 13 mm
Suitable for screw (s1) M8
Hleð myndum