Hetta á M8 boltahaus RAL7001 grár

intelisale.product.documents
Vörunúmer: 0590 098
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material PE - Polyethylene
Colour Silver grey RAL 7001
Min./max. temperature resistance -50 to 60 °C
RoHS-compliant Yes
Suitable for Hexagon bolts and nuts
Outer diameter (d1) 16.5 mm
Height (h1) 15.1 mm
Suitable for width across flats (s1) 13 mm
Suitable for screw (s1) M8
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material PE - Polyethylene
Colour Silver grey RAL 7001
Min./max. temperature resistance -50 to 60 °C
RoHS-compliant Yes
Suitable for Hexagon bolts and nuts
Outer diameter (d1) 16.5 mm
Height (h1) 15.1 mm
Suitable for width across flats (s1) 13 mm
Suitable for screw (s1) M8
Hleð myndum