Hetta á M10 boltahaus WS17 RAL9010 hv.

intelisale.product.documents
Vörunúmer: 0590 001 0
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material PE - Polyethylene
Colour Pure white RAL 9010
Min./max. temperature resistance -50 to 60 °C
RoHS-compliant Yes
Suitable for Hexagon bolts and nuts
Outer diameter (d1) 20.5 mm
Height (h1) 19.3 mm
Suitable for width across flats (s1) 17 mm
Suitable for screw (s1) M10
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material PE - Polyethylene
Colour Pure white RAL 9010
Min./max. temperature resistance -50 to 60 °C
RoHS-compliant Yes
Suitable for Hexagon bolts and nuts
Outer diameter (d1) 20.5 mm
Height (h1) 19.3 mm
Suitable for width across flats (s1) 17 mm
Suitable for screw (s1) M10
Hleð myndum