Heit-galv. múrbolti M8 8/15/80mm

intelisale.product.documents
Vörunúmer: 5932 908 080
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Hot-dip galvanised
Width across flats 13 mm
Approval ETA-02/0001
Anchor length (l) 80 mm
Nominal drill-bit diameter (d 0) 8 mm
Torque during anchoring (T inst) 15 Nm
Through-hole in the component to be connected (d f) 9 mm
Metric anchor diameter M8
Attachment height (t fix)/effective anchoring depth (he ef)/drill hole depth (h 1) 15 / 44 / 65 mm
Attachment height (t fix 2)/effective anchoring depth (h ef 2)/drill hole depth (h 1, 2) 24 / 35 / 55 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Hot-dip galvanised
Width across flats 13 mm
Approval ETA-02/0001
Anchor length (l) 80 mm
Nominal drill-bit diameter (d 0) 8 mm
Torque during anchoring (T inst) 15 Nm
Through-hole in the component to be connected (d f) 9 mm
Metric anchor diameter M8
Attachment height (t fix)/effective anchoring depth (he ef)/drill hole depth (h 1) 15 / 44 / 65 mm
Attachment height (t fix 2)/effective anchoring depth (h ef 2)/drill hole depth (h 1, 2) 24 / 35 / 55 mm
Hleð myndum