Hálfrær A-4-70 M10x1,25 Din4

intelisale.product.documents
Vörunúmer: 0334 10 125
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Stainless steel A4
Surface Bare
Form B
RoHS-compliant Yes
Thread type Metric thread
Pitch 1.25 mm
External drive (s1) WS17
Height (m1) 5 mm
Nominal diameter 10 mm
Thread type x nominal diameter x pitch (D) M10 x 1,25
Width across corners 18.9 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Stainless steel A4
Surface Bare
Form B
RoHS-compliant Yes
Thread type Metric thread
Pitch 1.25 mm
External drive (s1) WS17
Height (m1) 5 mm
Nominal diameter 10 mm
Thread type x nominal diameter x pitch (D) M10 x 1,25
Width across corners 18.9 mm
Hleð myndum