Gipstappi Zink Shark air-14,5x33 f.4,5mm skrúfu

intelisale.product.documents
Vörunúmer: 5903 252 1
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Anchor length (l) (l) 33 mm
Material Die-cast zinc
Required particle-board screw diameter 4.5 mm
Hole diameter in component (d Bau) 4.6 mm
Minimum component thickness (d) 9.5 mm
Max. attachment height (d a) - condition (da) Dependent on screw length
Min. temperature resistance -40 °C
Max. temperature resistance 80 °C
Edge clearance (a r) 50 mm
Centre-to-centre distance (a) 100 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Anchor length (l) (l) 33 mm
Material Die-cast zinc
Required particle-board screw diameter 4.5 mm
Hole diameter in component (d Bau) 4.6 mm
Minimum component thickness (d) 9.5 mm
Max. attachment height (d a) - condition (da) Dependent on screw length
Min. temperature resistance -40 °C
Max. temperature resistance 80 °C
Edge clearance (a r) 50 mm
Centre-to-centre distance (a) 100 mm
Hleð myndum