Gipsskrúfa í blikk svört 3,9*25

intelisale.product.documents
Vörunúmer: 0189 039 25
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Phosphated
Internal drive H2
Head type Bugle head
RoHS-compliant Yes
Thread format Double thread
Nominal diameter (d) 3.9 mm
Length (l) 25 mm
Head diameter (dh) 8.5 mm
Thread length 18 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Phosphated
Internal drive H2
Head type Bugle head
RoHS-compliant Yes
Thread format Double thread
Nominal diameter (d) 3.9 mm
Length (l) 25 mm
Head diameter (dh) 8.5 mm
Thread length 18 mm
Hleð myndum