Gipsfesting 6*78/66mm

intelisale.product.documents
Vörunúmer: 0903 526 66
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Version With oval head screw
Nominal drill-bit diameter (d 0) 12 mm
Thread type x anchor diameter M6
Min./max. board thickness/mirror thickness (d a) 16-32 mm
Drill hole depth (t) - condition Anchor length + 5 mm
Sleeve length (lHü) 53 mm
Screw length 78 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Version With oval head screw
Nominal drill-bit diameter (d 0) 12 mm
Thread type x anchor diameter M6
Min./max. board thickness/mirror thickness (d a) 16-32 mm
Drill hole depth (t) - condition Anchor length + 5 mm
Sleeve length (lHü) 53 mm
Screw length 78 mm
Hleð myndum