Gaddaskinnur utan M4 form A

intelisale.product.documents
Vörunúmer: 0429 4
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Form A
DIN 6798
Version Externally serrated
Suitable for screw thread M4
Internal diameter (d1) 4.3 mm
Outer diameter (d2) 8 mm
Height (h1) 1.5 mm
Thickness (s1) 0.5 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Form A
DIN 6798
Version Externally serrated
Suitable for screw thread M4
Internal diameter (d1) 4.3 mm
Outer diameter (d2) 8 mm
Height (h1) 1.5 mm
Thickness (s1) 0.5 mm
Hleð myndum