Gaddaskinna utan M8 form A

intelisale.product.documents
Vörunúmer: 0429 8
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Material Steel
Surface Galvanised
Form A
DIN 6798
Version Externally serrated
Suitable for screw thread M8
Internal diameter (d1) 8.4 mm
Outer diameter (d2) 15 mm
Height (h1) 2.4 mm
Thickness (s1) 0.8 mm
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Material Steel
Surface Galvanised
Form A
DIN 6798
Version Externally serrated
Suitable for screw thread M8
Internal diameter (d1) 8.4 mm
Outer diameter (d2) 15 mm
Height (h1) 2.4 mm
Thickness (s1) 0.8 mm
Hleð myndum